Shop All Film Tape
Patco
Film Tape 8100, Clear, 1"x108ft
Mfr # 8100
Zoro # G1106782
product price: $35.79
/ea
Sold in multiples of 12 for $429.48
$429.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane
- Tape Width 1"
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 108 ft. |
Details
Item | Surface Protection Tape |
Tape Backing Material | Polyurethane |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive | Urethane |
Tape Thickness | 9.4 mil |
Min. Tape Performance Temp. | -45 Degrees F |
Max. Tape Performance Temp. | 250 Degrees F |
Tape Tensile Strength | 70 lb./in. |
Tape Adhesive Strength | 45 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759; ASTM D4060 |
Tape Application | Heavy-Duty Short or Long-Term Surface Protection; Anti-Squeak, Vibration and Sound Damping for Marine; Protective Film for Shot Peening |
Tape Elongation | 600% |
Description
Film Tape 8100,Clear,1 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Sealant, 16 oz, Aerosol Spray, Glossy Black, Hybrid Base (17048)
- BIG STRETCH Sashco White Elastomeric Door Siding and Window Caulk 10.5 oz (10016)
- GORILLA GLUE MINI GLUE STICKS .27IN. (3021002)
- DUCK BRAND Duct Tape Aqua 20Yd (1265020)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- 3M Film Tape, Extruded PTFE, Gray, 1/2In x 5Yd (5491)
- 3M Film Tape, Polyester, Blue, 2In x 72Yd, PK24 (8901)
- DUPONT Film Tape, Polyimide, Amber, 1/2In x 100 Ft (Kapton HN)
- Patco Film Tape