Shop All Film Tape
Patco
Film Tape 7210-53, Clear, 2"x108ft
Mfr # 7210-53
Zoro # G1106773
product price: $41.19
/ea
Sold in multiples of 24 for $988.56
$988.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Surlyn Ionomer
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Color Transparent
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 108 ft. |
Details
Item | Surface Protection Tape |
Tape Backing Material | Surlyn Ionomer |
Tape Shape | Continuous Roll |
Tape Color | Transparent |
Tape Adhesive | Acrylic |
Tape Thickness | 12 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 180 Degrees F |
Tape Tensile Strength | 35 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759 |
Tape Application | Heavy-Duty Abrasion Resistant Surface Protection; Skis and Snowboards; Low-Temperature Surface Over laminate to Protect Graphics |
Tape Elongation | 500% |
Description
Film Tape 7210-53,Clear,2 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk, 10.1 oz, Cartridge, Gray, Silicone Base (18096)
- DRIVEWAY MEDIC Black Asphalt Repair 0 lb (609MD)
- 3M 3M 4016 Double Coated Foam Tape 1" x 36yd White, 1/16" thick (4016)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Gray, Acrylic Base (W11004010)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- 3M Film Tape, Extruded PTFE, Gray, 6 In x 5 Yd (5490)
- DESCO Antistatic Polyimide Tape, 1/2"x36yd. (81271)
- TAPECASE Film Tape, Polyethylene, Clear, 2In x 36 Yd (15D426)
- Patco Film Tape