Shop All Film Tape
Patco
Film Tape 5560, Tint Orange, 2"x108ft
Mfr # 5560
Zoro # G1106852
product price: $8.25
/ea
Sold in multiples of 48 for $396.00
$396.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material LDPE
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Adhesive Acrylic
- Tape Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 108 ft. |
Details
Item | Film Tape |
Tape Backing Material | LDPE |
Tape Shape | Continuous Roll |
Tape Color | Transparent Orange |
Tape Adhesive | Acrylic |
Tape Thickness | 5.5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 190 Degrees F |
Tape Tensile Strength | 12 lb./in. |
Tape Adhesive Strength | 12 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759 |
Tape Application | Surface and Label Over laminate; Protective Masking on Plastics and Metals During Shipping and Assembly; Temporary Surface Protection |
Tape Elongation | 500% |
Description
Film Tape 5560,Tint Orange,2 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Enviro Primer Purple (EZ31203N)
- GORILLA GLUE Duct Tape, Gray, 2 7/8 in x 25yd, 16.75 mil (105680)
- NEWBORN Finishing Tool, Brown, Not Applicable (SPT5S-OF)
- NU-CALGON Leak Sealant, For Up to 2 tons Systems (4050-21)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 5560, Clear, 2"x108ft (5560)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- NMC Caution Buried Gas Line Below (DT2 YG)
- NMC Red And White 2x18 Yds (T20318)
- 3M Polyimide Film Tape, 1" x 5 yd. (5433)
- Patco Film Tape