Shop All Film Tape
Patco
Film Tape 5400, White, 3"x108ft
Mfr # 5400
Zoro # G1106898
product price: $27.99
/ea
Sold in multiples of 16 for $447.84
$447.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material LDPE
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Color White
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 108 ft. |
Details
Item | Preservation and Sealing Tape |
Tape Backing Material | LDPE |
Tape Shape | Continuous Roll |
Tape Color | White |
Tape Adhesive | Rubber |
Tape Thickness | 9 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 200 Degrees F |
Tape Tensile Strength | 17 lb./in. |
Tape Adhesive Strength | 25 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759 |
Tape Application | Long-Term Preservation; Sealing; Splicing; Seaming; Direct Protective Mask on Aircraft, Trucks, Boats |
Tape Elongation | 600% |
Description
Film Tape 5400,White,3 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Extra Strength Wood Glue 18 oz (104406)
- FLEX PASTEÖ Flex Paste Rubbr Blk 1Lb (PFSBLKR16)
- LOCTITE Retaining Compound, 640 Series, Green, Liquid, High Temperature, Extended Working Time, 250mL Bottle (135521)
- TAPECASE Cloth Tape, 6 In x 5 yd, 7 mil, Tan (15C717)
- PATCO Film Tape 5560, Clear, 2"x108ft (5560)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- 3M Film Tape, Gray, 3/8"x5yd. (0.375-5-5491)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- Patco Film Tape