Shop All Film Tape
Patco
Film Tape 502R, Clear, 2"x108ft
Mfr # 502R
Zoro # G1106609
product price: $7.85
/ea
Sold in multiples of 48 for $376.80
$376.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material LDPE
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 108 ft. |
Details
Item | Film Tape |
Tape Backing Material | LDPE |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Rubber |
Tape Thickness | 5.5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 190 Degrees F |
Tape Tensile Strength | 11 lb./in. |
Tape Adhesive Strength | 50 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759 |
Tape Application | General Purpose Sealing; Splicing and Seaming; Industrial Fabricating; Material Processing; Indoor Surface Protection; Bondbreaker Tape |
Tape Elongation | 400% |
Description
Film Tape 502R,Clear,2 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Retaining Compound, Green, Liquid, Bearing Mount For Close Fit, 50 mL Bottle (60950)
- 3M Foil Tape, Silver, 0.25"x5 yd. (431)
- KRAKENBOND Krakenbond No Nail Construction Adhesive, Waterproof Heavy Duty Sealant, 10.1 oz, Clear, 12PK (KR510PA-12)
- TAPECASE Masking Tape, Green, 1 In. x 18 Yd. (15C563)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- PATCO Film Tape 5560, Clear, 2"x108ft (5560)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- DUPONT Film Tape, Polyimide, Amber, 6 In. x 50 Ft. (Kapton HN)
- 3M Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (1218)
- Patco Film Tape