Shop All Film Tape
Patco
Film Tape 502A, Clear, 2"x108ft
Mfr # 502A
Zoro # G1106590
product price: $7.49
/ea
Sold in multiples of 48 for $359.52
$359.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material LDPE
- Tape Length 108 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2" |
Tape Length | 108 ft. |
Details
Item | Film Tape |
Tape Backing Material | LDPE |
Tape Shape | Continuous Roll |
Tape Color | Clear |
Tape Adhesive | Acrylic |
Tape Thickness | 5.5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 190 Degrees F |
Tape Tensile Strength | 11 lb./in. |
Tape Adhesive Strength | 50 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759 |
Tape Application | General Purpose Sealing; Splicing and Seaming; Industrial Fabricating; Material Processing; Indoor Surface Protection; Bondbreaker Tape |
Tape Elongation | 400% |
Description
Film Tape 502A,Clear,2 In.x108ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Permatex Automotive Carpet & Headliner Spray Adhesive 16.75 oz aero (27828)
- LOCTITE Instant Adhesive, 454 Series, Clear, 0.1 oz, Tube (233998)
- INTERTAPE PM2 TAN 48MMX54.8M IPG-IPG 24 (PM2...77)
- TITEBOND Structural Adhesive, Tan, 28 oz, Syringe (5352)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 5560, Clear, 2"x108ft (5560)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- FROST KING INSULATION KIT OD 42X62"" (V93H)
- NMC Caution /Cuidado (PT44-2ML)
- POLYKEN PE Film Tape, White, 48mm x 55m, Pinked (757)
- Patco Film Tape