Shop All Film Tape
Patco
Film Tape 3305, Green, 1/2"x180ft
Mfr # 3305
Zoro # G1106940
product price: $5.59
/ea
Sold in multiples of 96 for $536.64
$536.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Embossed Polypropylene
- Tape Width 1/2"
- Tape Length 180 ft.
- Tape Shape Continuous Roll
- Tape Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 1/2" |
Tape Length | 180 ft. |
Details
Item | Fineline Masking Tape |
Tape Backing Material | Embossed Polypropylene |
Tape Shape | Continuous Roll |
Tape Color | Green |
Tape Adhesive | Pigmented Polyurethane |
Tape Thickness | 5 mil |
Min. Tape Performance Temp. | -40 Degrees F |
Max. Tape Performance Temp. | 250 Degrees F |
Tape Tensile Strength | 13 lb./in. |
Tape Adhesive Strength | 30 oz./in. |
Standards | PSTC-133; ASTM D3330; ASTM D3759 |
Tape Application | Color Separations on Plastic, Masking Aluminum, Steel and Fiberglass |
Tape Elongation | 700% |
Description
Film Tape 3305,Green,1/2 In.x180ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Gray, 128 oz. (RH-BGLV-GL-6)
- APPLICHEM ADJUSTABLE SPRAY GUN for P390-22 (M120)
- TAPECASE Film Tape, Polyethylene, White, 2 In x 5 Yd (15D435)
- DAP Wood Filler 6 oz Size, Tube White Plastic Wood (7079800585)
- PATCO Film Tape 5560, Tint Orange, 1"x108ft (5560)
- PATCO Film Tape 5560, Tint Orange, 2"x108ft (5560)
- PATCO Film Tape 8210, Clear, 2"x108ft (8210)
- PATCO Film Tape 502A, Clear, 2"x108ft (502A)
- SHURTAPE Film Tape, Red, 55m, Polyethylene, PK24 (PE 555)
- 3M Double Coated Tape GPT-020F, PK11 (GPT-020F)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 36 Yd (15C628)
- Patco Film Tape