Shop All Dimmer Switches
Pass & Seymour
Wide Slide Dimmer
Mfr # WSCL450TCCCV4
Zoro # G107049923
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White,Ivory,Light Almond
- Height 4.25 in
- Depth 1.25 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # WSCL450TCCCV4
- Zoro # G107049923
- UPC # 785007040593
- Country of Origin China
- Category Dimmer Switches
Dimensions
Height | 4.25 in |
Depth | 1.25 in |
Width | 1.75 in |
Details
Color | White,Ivory,Light Almond |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 50A, 3 Pole, 240/415/440V AC, C Curve (M9F22350)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-100-0-1)
- LUTRON Lighting Dimmer, Plug-In, 120V, White (PD-3PCL-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Lt Almnd (CA-3PS-LA)
- LUTRON Lighting Dimmer, 3-Way, Toggle, 120V (AY-103PH-IV)
- LUTRON TOGGLE C-L DIMMER 3-WAY (TGCL-153PH-WH)
- LUTRON Lighting Dimmer, 1-Pole, 120V, White (PD-6WCL-WH)
- LUTRON Switches, Mechanical, Gen Purpose, Biscuit (SC-1PS-BI)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-IV)
- Pass & Seymour Lighting Controls