Shop All Wall Plates
Pass & Seymour
Wht1G Teleph Wall Plate
Mfr # TP11WCC15
Zoro # G306872254
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Mounting Type Exposed Screws
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP11WCC15
- Zoro # G306872254
- UPC # 785007274622
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Mounting Type | Exposed Screws |
Thickness | 0.07 in |
Cutout | Telephone or Cable Outlet |
Wall Plate Type | Coaxial |
Application Sector | Residential/Commercial |
Standard | UL 514 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Cushioned, Dia 3/4 In, PK50 (CWV1307Z1)
- HONEYWELL Toggle Switch OFF-ON DPST 15A @ 277V Screw Terminals (2NT1-2)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 208V AC (9070T100D3)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Fine Satin Finish (97031X)
- RACO Raco 6153159 Duplex Receptacle Utility Box Cover (6153159)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P3I)
- EZ-PATH Series 33 Ez Path Single Wall Plate (EZP133W)
- Pass & Seymour Lighting Controls