Shop All Dimmer Switches
Pass & Seymour
Wht Tog Slide Dimmer
Mfr # TSDCL303PTCCCV6
Zoro # G306913469
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.4 in
- Width 2.5 in
- Color White,Ivory,Light Almond
- Height 4.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TSDCL303PTCCCV6
- Zoro # G306913469
- UPC # 785007232936
- Country of Origin China
- Category Dimmer Switches
Dimensions
Depth | 1.4 in |
Width | 2.5 in |
Height | 4.19 in |
Details
Color | White,Ivory,Light Almond |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 175#, 18", Black, PK100 (CTUV18175)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR3B)
- LEVITON Decora SureSlide Fan & Incandescent/LED/CFL Light White Slide Dimmer Switch (R02-066DF-00W)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Fluorescent (IPX06-10Z)
- LUTRON Maestro Fan&Dimm Control (MACL-LFQH-WH)
- LUTRON Lighting Dimmer, Decora Rocker, Lgt Almond (DVCL-253P-LA)
- WESTEK 200W PlugIn TouchDimmer (6004B)
- LUTRON Lighting Dimmer, Toggle, Fluorescent, White (AYF-103P-WH)
- LUTRON Wireless Remote Control, 2 Buttons, White (PJ2-2B-GWH-L01)
- Pass & Seymour Lighting Controls