Shop All Rocker Switches
Pass & Seymour
Wht Night Lgt/Switch
Mfr # NTL873WCC6
Zoro # G707013959
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Single Pole; Nightlight
- Recommended Use Residential purpose
- Standards UL94 V2, cULus Listed, UL Listed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # NTL873WCC6
- Zoro # G707013959
- UPC # 785007032314
- Country of Origin China
- Category Rocker Switches
Details
Special Features | Single Pole; Nightlight |
Recommended Use | Residential purpose |
Standards | UL94 V2, cULus Listed, UL Listed |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 500A, 250V AC, Nonindicating (TR500R)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- PASS & SEYMOUR 15A Wht Grnd Sp Switch (TM870WCC10)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR10011BN00N)
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK (12295)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG43)
- JR PRODUCTS DPDT MOMENTARY ON/OFF/MOMENTARY ON, REVERSING (13865)
- Pass & Seymour Switches