Shop All Wall Plates
Pass & Seymour
Wht Deco End Sect Plate
Mfr # PJSE26W
Zoro # G406944660
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Smooth Nylon
- Size Sectional
- UL Listing No Yes
- CSA Listing Info Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # PJSE26W
- Zoro # G406944660
- UPC # 785007147100
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Sectional |
Details
Color | White |
Material | Smooth Nylon |
UL Listing No | Yes |
CSA Listing Info | Yes |
UN SPSC | 39121704 |
Style | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Removable Hinge with Quick-Release Latch, Contoured, Type 12, 12.00x10 (A12104DL)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 12 A, Reversing: No (3RT20171AK62)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL9368)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- AMBA Amba AJ-DGP-B Jeeves Double Gang Plate - Brushed (AJ-DGP-B)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON White 1 gang Nylon Toggle Wall Plate (00PJ1-00W)
- MULBERRY Number of Gangs: 6 Steel, Painted/Wrinkle Finish, Ivory (99076)
- Pass & Seymour Lighting Controls