Shop All USB Hubs & Converters
Pass & Seymour
Wht Combo Usb Charger
Mfr # TM826USBWCCV6
Zoro # G007057219
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Finish Matte
- Depth 1.35 in
- Height 4.18 in
- Width 1.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM826USBWCCV6
- Zoro # G007057219
- UPC # 785007032161
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Depth | 1.35 in |
Height | 4.18 in |
Width | 1.69 in |
Details
Color | White |
Finish | Matte |
Features | USB-A Charging |
Voltage | 125.0 V |
Mounting Type | Box |
Number of Receptacles | 2 |
Number of USB Ports | 2 |
Environmental Conditions | 95 (relative humidity, non-condensing) |
Indoor/Outdoor | Indoor |
NEMA Rating | 15A |
Amperage | 15.0 A |
Is Tamper-Resistant | Yes |
NEMA Configuration Code | 5-15R |
Outlet Type | Tamper-Resistant,USB-Charging |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Sealed Lead Acid Replacement for Power Patrol Battery (ML35-12704)
- BATTERY CLERK AJC Leoch DJW6-4.0 Sealed Lead Acid Replacement Battery 5Ah, 6V, F1 (AJC-C5S-V-0-191147)
- SUPERSONIC 2.4 GHz Ultra-Slim Wireless Keyboard/Mouse Combo (SC-531KBM)
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 (ECRN2025)
- LOGITECH Teams Logi Dock, 1 HDMI/1 Displayport/2 USB A/3 USB C, Graphite (986-000015)
- QUEST TECHNOLOGY INTERNATIONAL Usb 3.0 Hub (Type-C To 3-Port Type-A + Ethernet) (NUB-6013)
- TRIPP LITE Charging Hub 3.0, 7-Port, Black (U360-007)
- ADVANTECH Usb To Isolated 422/485 Tb, Leds - Lockedserial# (BB-USOPTL4-LS)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- C2G 3.1 USB C to HDMI AV Adpt Blk, 29474 (29474)
- Pass & Seymour USB Hubs & Converters