Shop All Wall Plates
Pass & Seymour
Wht 3G Nyl Wall Plate
Mfr # TP263WCC12
Zoro # G206944709
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color White
- Thickness 0.07 in
- Special Features Molded of rugged, practically indestructible nylon
- Mounting Type Exposed Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP263WCC12
- Zoro # G206944709
- UPC # 785007275605
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 3 |
Color | White |
Thickness | 0.07 in |
Special Features | Molded of rugged, practically indestructible nylon |
Mounting Type | Exposed Screws |
Application Sector | Residential/Commercial |
Wall Plate Type | Dimmer/Switch,Outlet |
Standard | UL 514 |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- MONOPRICE CAT5E, RJ45, Straigt Inline Coupler, Beige (7280)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13001C)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- MULBERRY Number of Gangs: 6 Steel, Wrinkle Finish, Ivory (99476)
- Pass & Seymour Wall Plates