Shop All Wall Plates
Pass & Seymour
Wht 2G Decor Wall Plate
Mfr # TP262WCC30
Zoro # G006944701
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Mounting Type Exposed Screws
- Special Features Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP262WCC30
- Zoro # G006944701
- UPC # 785007275537
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 2 |
Color | White |
Mounting Type | Exposed Screws |
Special Features | Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture |
Thickness | 0.07 in |
Wall Plate Type | Dimmer/Switch,Outlet |
Application Sector | Residential/Commercial |
Standard | CSA, UL, cULus, RoHS |
Cutout | Decorator |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA2)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V02)
- NOARK Contactor 230Vac 4 Pole (CU-22-HI-4A)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Metal, IP 65 (XB4BJ21)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- HUBBELL WIRING DEVICE-KELLEMS Blank Wall Plates, Number of Gangs: 1 and 2 Stainless Steel, Brushed Finish (SSJ13)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- Pass & Seymour Wall Plates