Shop All Wall Plates
Pass & Seymour
Wht 2G 2Tog Wall Plate
Mfr # TP2WCC30
Zoro # G406875841
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Thickness 0.07 in
- Cutout Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP2WCC30
- Zoro # G406875841
- UPC # 785007274134
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 2 |
Color | White |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Thickness | 0.07 in |
Cutout | Toggle |
Standard | UL 514 |
Application Sector | Residential/Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Snap Elbow, 1/2", .11-.27 (RE13NS)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23212401)
- ENM AC Hour Meter II, Electrical, Rectangular (T51D4)
- LEVITON Receptacle (8200-SGW)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- CB DISTRIBUTING Hdmi, Vga, 3.5mm And Usb Pass-through Wall Plate - Aluminum - (ST131824)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, Black (PJ3BK)
- HUBBELL WIRING 2-Gang Decorator Wall Plate - Ivory (P262I)
- Pass & Seymour Wall Plates