Shop All Wall Plates
Pass & Seymour
Wht 1G Sgl Wall Plate
Mfr # TP7WCC30
Zoro # G606944699
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Mounting Type Exposed Screws
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP7WCC30
- Zoro # G606944699
- UPC # 785007274486
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Mounting Type | Exposed Screws |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Thickness | 0.07 in |
Standard | UL 514 |
Cutout | Single Receptacle |
Application Sector | Residential/Commercial |
Wall Plate Type | Single Outlet |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Recept, Brown, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNT2-HG)
- DORMAKABA Pushbutton Lock (9662C21-26D-41)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 500x45x60mm, Aluminum (CCS2T5)
- FAITH Self-Test 20A GFCI Outlet Receptacle with Wall Plate, White, PK 10 (GLS-20A-WH-10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Gray (P3GY)
- FAITH Wall Plate, Number of Gangs: 3-Gang Plastic, Ivory (SWP3-IV-50)
- Pass & Seymour Lighting Controls