Shop All Wall Plates
Pass & Seymour
Wht 1G Plas Wall Plate
Mfr # RWP26WCC10
Zoro # G106944694
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Thickness 0.065 in
- Special Features Redesigned screwless wall plates feature a lower, more modern profile in keeping with today€„¢s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings.
- Mounting Type Screwless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # RWP26WCC10
- Zoro # G106944694
- UPC # 785007320800
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Thickness | 0.065 in |
Special Features | Redesigned screwless wall plates feature a lower, more modern profile in keeping with today€„¢s design trends. Molded of rugged .o65' thick polycarbonate. One-piece subplate mounts over the device for easy retrofit and lower profile. Subplate screws align device to ensure proper positioning of the wall plate. Opening accomodates all NEMA 26 opening devices. An extra 3/8'' width and height than standard size wall paltes for more tolerance in covering ragged sheet rock openings. |
Mounting Type | Screwless |
Application Sector | Residential/Commercial |
Wall Plate Type | Dimmer/Switch,Outlet |
Cutout | Decorator |
Standard | UL514, cULus, CSA Certified |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 22 Gauge, White, 100ft. (230009-100)
- PANDUIT Spiral Wrap, 1.000 In., 100 ft. L, Natural (T100F-C)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-1RL-BK)
- SIEMENS Circuit Breaker (3RV1021-4AA15)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ2W)
- PROPLUG Weatherproof 5173-5 Gray Single Gang Blank Switch Plate Cover (PR106887)
- TITAN3 TECHNOLOGY 3-Gang Decorator Rocker Plastic Wall Plate, White Textured (TPPW-RRR)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- Pass & Seymour Lighting Controls