Shop All Wall Plates
Pass & Seymour
Wht 1G Deco Jumbo Plate
Mfr # TPJ26W
Zoro # G206944693
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Thickness 0.07 in
- Application Sector Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TPJ26W
- Zoro # G206944693
- UPC # 785007025279
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Thickness | 0.07 in |
Application Sector | Residential/Commercial |
Cutout | Decorator |
Standard | UL 514 |
Description
1G Jumbo Wall Plate, 20PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 12 In (035RS1200EG)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- EATON WIRING DEVICES Wall Plate Rocker 4Gang Wht (2164W-BOX)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- DESIGNS OF DISTINCTION Triple Levington Switch Plate - Alder (01453003AL1)
- Pass & Seymour Lighting Controls