Shop All Wall Plates
Pass & Seymour
Wht 1G 1Tog Wall Plate
Mfr # TP1WCC100
Zoro # G306875873
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Mounting Type Exposed Screws
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP1WCC100
- Zoro # G306875873
- UPC # 785007274066
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | White |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Mounting Type | Exposed Screws |
Thickness | 0.07 in |
Application Sector | Residential/Commercial |
Wall Plate Type | Dimmer/Switch |
Standard | UL 514 |
Cutout | Toggle |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- SEL -710 MOTOR 110-240V-AC PROTECTION RELAY (071050E1ABA0X0X850281)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO (IGS249)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- AMERELLE Wall Plate 1G Decr Steel Alm (935RAL)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- MONESSEN Monessen MVWS 15 ft. Wired Wall Switch with Wire & Wall Plate (MVWS)
- Pass & Seymour Lighting Controls