Shop All Locking Plugs
Pass & Seymour
Turnlok Plug 2P 3W 30A Amp 480V-AC
Mfr # L830-P
Zoro # G105303881
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 480.0 V
- Phase 3
- Color Black
- Standards UL 498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # L830-P
- Zoro # G105303881
- Country of Origin Unknown
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 480.0 V |
Phase | 3 |
Color | Black |
Standards | UL 498 |
Voltage | 480 V-AC |
Number Of Wires | 3 |
Number Of Poles | Double Pole |
Nema Rating | L8-30P |
No. of Wires | 3W |
Current | 30 A AMP |
No. of Poles | 2P |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit, 1/2in., Form 7, Tb Body, PVC Ctd (PV0500TB17)
- EATON Manual Mtr Protctr Trip Unit, 65A, Frame B (XTPEXT065D)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- 3M Shrink Tubing, 0.5in ID, Black, 4ft, PK12 (EPS300-1/2-48"-BLACK-12 PCS)
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P YL (HBL2611VY)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- LEGRAND 30A Ground Monitoring Plug 2P 3W 250VAC L6-30P BK/WT (L630PGCM)
- AC WORKS NEMA L15-20P 3-Phase 20A 250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1520P-BK)
- HUBBELL 15A Midget Locking Plug 3P 3W 120/240VAC ML-3P BK (HBL7485)
- HUBBELL Locking Plug, 20/30 A, 250V DC/600V AC, 3 Poles, 3 Phase, 4 Blades, Straight, Screw Terminals (HBL21415B)
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- Pass & Seymour Locking Plugs