Shop All Marine & Boat Speakers & Navigation
Pass & Seymour
Turnlok 4P 4W 30A Amp 277/480V-Ac Plug
Mfr # L1930-P
Zoro # G804397860
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial
- Features Turnlock, Locking Device, Quick Thread Assembly, Rounded Back Contour, Impact and Corrosion Resistant, New Design External Cord Grips
- Standards UL 498
- Color Black
- Voltage 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # L1930-P
- Zoro # G804397860
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Dimensions
Wire Size | 10 to 18 AWG |
Details
Application | Commercial |
Features | Turnlock, Locking Device, Quick Thread Assembly, Rounded Back Contour, Impact and Corrosion Resistant, New Design External Cord Grips |
Standards | UL 498 |
Color | Black |
Voltage | 277V |
Type | Plug Tail |
Phase | 3 |
Number Of Wires | 4 |
Series | Pass & Seymour |
Number Of Poles | 4 |
NEMA Rating | L19-30P |
Amps | 30 A |
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Led Hl - Light Only - Gray (75694)
- PUROLATOR Purolator C25858 PurolatorONE Advanced Cabin Air Filter (C25858)
- ILC Replacement For LIGHT BULB LAMP 4752 (WW-2WWQ-9)
- BUYERS PRODUCTS 24x24 Inch Welded Black Structural Steel Mounting Brackets (1701015)
- MARINCO Marinco 30A/125V Stainless Steel Power Inlet (303SSEL-B)
- FUSION XS-X65CW 6.5" Classic Grill Cover - White f/ XS Series Speakers (010-12878-20)
- PYLE Pyle 8" Wht Marine Wake Board Speaker (PLMRW85)
- GARMIN Extension Cable w/XID - 12-Pin - 10' (010-11617-32)
- GARMIN Garmin 0100255300 Striker Vivid Series 7" Fishfinder, 7sv US w/ GT52HW-TM Transducer (010-02553-00)
- BLUE SEA SYSTEMS Blue Sea 1839 M2 OLED Tank Monitor (1839)
- FURUNO PG700 Heading Sensor NMEA 2000 (PG700)
- Pass & Seymour Marine & Boat Speakers & Navigation