Shop All Socket Sets
Pass & Seymour
Sockt 3Way Trnknb Por750
Mfr # 8601
Zoro # G1917462
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Residential
- Features Mogul Base, Removable Turn Knob, Hickey Tapped
- Standards UL Listed
- Voltage 250V
- Lamp Length 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # 8601
- Zoro # G1917462
- UPC # 785007886016
- Country of Origin Switzerland
- Category Socket Sets
Dimensions
Lamp Length | 4.3 in |
Details
Item | Socket Set |
Application | Residential |
Features | Mogul Base, Removable Turn Knob, Hickey Tapped |
Standards | UL Listed |
Voltage | 250V |
Description
If you need a mogul base porcelain socket with removable turn knob, the Pass & Seymour 8601 Sockt 3Way Trnknb Por750 is for you. This socket has 2 circuits and is hickey tapped 1/4 IPS x 7/8 high. It's white in color. The Pass & Seymour 8601 Sockt 3Way Trnknb Por750 will meet all your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Screwdriver Bit Set, 10 8/25" L Bit (48-32-1556)
- GEARWRENCH 3/8-" Bolt Biter™ Nut Extractor & Driver (86178)
- MASON Pad, Anti Vibration (5XR47)
- KO-KEN Socket Whitworth 3/4 12 Point 47mm 1/2 Sq. Drive (4405W-3/4)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- LIGHT HOUSE BEAUTY 3/8" Drive 13 Pieces Deep Metric Magnetic Impact Set (LI2222716)
- URREA 3/4" Drive Metric, 20 pcs (55200)
- LEVITON PULL CHAIN SCKT ALUM 1PK (C21-19980-00M)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TENG TOOLS TED1489 - 89 Piece 1/4" Drive Socket Set in EVA Tray (TED1489)
- GREY PNEUMATIC 1/2" Drive Socket Set, 19 pcs (1719)
- Pass & Seymour Sockets & Ratchets