Shop All Wall Plates
Pass & Seymour
Ltalm 2G Dplx Wallplate
Mfr # SP82LAUCC30
Zoro # G706899905
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Thickness 0.07 in
- Special Features Standard size plastic smooth wall plate
- Cutout Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # SP82LAUCC30
- Zoro # G706899905
- UPC # 785007045215
- Country of Origin Mexico
- Category Wall Plates
Details
Number of Gangs | 2 |
Color | Light Almond |
Thickness | 0.07 in |
Special Features | Standard size plastic smooth wall plate |
Cutout | Receptacle |
Application Sector | Residential/Commercial |
Standard | UL 514 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE60B)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- SQUARE D Load Center, 42 Spaces, 225A, 120/240V (QO342L225GRB)
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (931)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- EATON WIRING DEVICES Wallplate 1G Rng/Dryr Std Chrm (39CH-BOX)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- NEXTGEN 697WCC20 15A 125V 3 Wire Grounding Plug In Triple Outlet Adapter; White (NE136309)
- Pass & Seymour Wall Plates