Shop All Switch Accessories
Pass & Seymour
Locking Switch Key
Mfr # 500K
Zoro # G407067139
product price: $16.35
/pk 10, $1.64/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Special Features Key for heavy duty locking switch
- Application Sector Residential/Commercial
- Standard UL 498
- Actuator Key Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 500K
- Zoro # G407067139
- UPC # 785007002409
- Country of Origin Mexico
- Category Switch Accessories
Details
Special Features | Key for heavy duty locking switch |
Application Sector | Residential/Commercial |
Standard | UL 498 |
Actuator | Key Lock |
Description
15A 125V Wht Receptacle, 5PK, 10PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle 2 Gang Wallplate (84092-40)
- REMKE Cord Grip, Alum, 1-1/4" NPT, .568-.688 (RSR-411)
- EATON 120VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430A)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- PASS & SEYMOUR PLUGTAIL CONN FOR SP SW 3WIRE STRANDED 6IN WIRE LENGTH (PTS6-STR3)
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK51-6S-BL-NBL)
- FESTO Sensor Tester SM-TEST-1 (SM-TEST-1)
- SQUARE D Safety switch accessory, heavy duty, equipment grounding kit, E4, 1200A (PKOGTA8)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 7.87 In. Arm L (ZCKY59)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- REES Palm Switch Actuator Guard, Orange (04949000)
- Pass & Seymour Switches