Shop All Wall Plates
Pass & Seymour
Jumbo Ivy 1G Wall Plate
Mfr # TPJ13I
Zoro # G906878335
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Standard UL 514
- Application Sector Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TPJ13I
- Zoro # G906878335
- UPC # 785007025316
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | Ivory |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Standard | UL 514 |
Application Sector | Residential/Commercial |
Thickness | 0.07 in |
Cutout | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-10-YL-25)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70592)
- FLEX-STRUT Angle, Closed, 60-Degree, 4-Hole (FS-5144-60 E/G)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR 15A A-A GFCI USB Outlet Ivory (102288)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- HUBBELL WIRING 2-Gang Ivory Duplex and Decorator Wall Plate (P826I)
- MAINFRAME Double Blank Switch Plate, Venetian Bronze (MA119388)
- AMEROCK Mulholland 3 Toggle Oil Rubbed Bronze Wall Plate (1907002)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- Pass & Seymour Lighting Controls