Shop All Wall Plates
Pass & Seymour
Ivy Tog Ctr Sect Plate
Mfr # PJSC1I
Zoro # G706875879
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Smooth Nylon
- Size Sectional
- Type Toggle
- CSA Listing Info Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # PJSC1I
- Zoro # G706875879
- UPC # 785007147131
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Sectional |
Details
Color | Ivory |
Material | Smooth Nylon |
Type | Toggle |
CSA Listing Info | Yes |
UN SPSC | 39121704 |
UL Listing No | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D40S)
- AC WORKS 1.5FT 14-50P 50A Plug to L14-30R 4-Prong 30A Generator Locking Connector (S1450L1430-018)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- EATON WIRING DEVICES Cooper Wiring 50A 3Wire Range Receptacle 112 (6166235)
- LEVITON Wallplates S147-N (84085-40)
- NEXTGEN 3884CC6 30A 3 Pole 4 Wire Grounding Surface Mount Dryer Outlet; Black (NE569187)
- TAYMAC 4-Decorator Standard Wall Plates, Number of Gangs: 4 Metal, Smooth Finish, White (WW-RRRR)
- Pass & Seymour Wall Plates