Shop All USB Hubs & Converters
Pass & Seymour
Ivy Combo Usb Charger
Mfr # TM826USBICC6
Zoro # G107057218
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Features Features,"USB-A Charging, Is Tamper-Resistant"
- Voltage 125V
- Amperage 15 A
- Mounting Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TM826USBICC6
- Zoro # G107057218
- UPC # 785007032178
- Country of Origin China
- Category USB Hubs & Converters
Details
Color | Ivory |
Features | Features,"USB-A Charging, Is Tamper-Resistant" |
Voltage | 125V |
Amperage | 15 A |
Mounting Type | Box |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Saft Ls14250 3PF (LS14250 3PF SAFT)
- MAXPOWER Cat 3 EZ Modular Connector, White (MA2594605)
- VERBATIM Store n Go USB 2.0 Flash Drive, 4GB, PK3 (97002)
- MOUNT-IT Ceiling Tilt Dual TV Mount 37-70" TVs (MI-502B)
- ADVANTECH Usb To Rs-232 Adapter, Isolated (BB-USO9ML2-A)
- OHAUS USB Device Interface, Scout (OH-30268984)
- C2G 3.1 USB C to HDMI AV Adpt Blk, 29474 (29474)
- OHAUS USB Kit TA NV NVT (OH-83032108)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- SANOXY 3 Fans USB Cooler Cooling Pad Stand LED Light For Laptop PC Notebook (LT-COOL-CLR)
- Pass & Seymour USB Hubs & Converters