Shop All Wall Plates
Pass & Seymour
Ivy Blnk End Sect Plate
Mfr # PJSE14I
Zoro # G406878347
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Smooth Nylon
- Size Sectional
- Type Blank Strap Mount
- UL Listing No Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # PJSE14I
- Zoro # G406878347
- UPC # 785007147070
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Sectional |
Details
Color | Ivory |
Material | Smooth Nylon |
Type | Blank Strap Mount |
UL Listing No | Yes |
CSA Listing Info | Yes |
UN SPSC | 39121704 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- MOORECO Surge Outlet Strip, w/Pop-Up Desk Grommet (66666)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- HUBBELL WIRING DEVICE-KELLEMS Keys For Hbl1221Rkl (HBL1209RKL)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- BRASS ACCENTS Egg and Dart Double GFCI, Number of Gangs: 2 Polished Brass Finish (M05-S7570-605)
- AMEROCK Candler 2 Rocker Oil Rubbed Bronze Wall Plate (1906991)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Gray (CW-1-GR)
- Pass & Seymour Wall Plates