Shop All Wall Plates
Pass & Seymour
Ivy Blnk Ctr Sect Plate
Mfr # PJSC14I
Zoro # G706878351
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Material Smooth Nylon
- Size Sectional
- Type Blank Strap Mount
- UN SPSC 39121704
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # PJSC14I
- Zoro # G706878351
- UPC # 785007147179
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Sectional |
Details
Color | Ivory |
Material | Smooth Nylon |
Type | Blank Strap Mount |
UN SPSC | 39121704 |
CSA Listing Info | Yes |
UL Listing No | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2569SW0006)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (CR20GRY)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- LEGRAND Toggle Opening Dustproof Locking Cover, Number of Gangs: 1 Stainless Steel, Smooth Finish, Silver (WPH1L)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Leviton Two Gang Power Outlet Receptacle Wallplate 003-84026-0 (003-84026-0)
- Pass & Seymour Wall Plates