Shop All Wall Plates
Pass & Seymour
Ivy 1G Blnk Nyl Plate
Mfr # TP13ICC30
Zoro # G506878346
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Mounting Type Exposed Screws
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP13ICC30
- Zoro # G506878346
- UPC # 785007274738
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | Ivory |
Mounting Type | Exposed Screws |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Thickness | 0.07 in |
Cutout | Blank |
Wall Plate Type | Blank |
Application Sector | Residential/Commercial |
Standard | UL 514 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXSOLAR Monocrystalline Solar Panel, 60 W, 19.8V DC, 3.03 A (C60)
- BRAD HARRISON External Thread Receptacle, 2, Male, 16 AWG (1R2006A20A120)
- ANDERSON POWER PRODUCTS PP PAK RET PIN BULK (110G9BK)
- SQUARE D Miniature Circuit Breaker, QOB Series 50A, 2 Pole, 120/240V AC (QOB250)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93155)
- HUBBELL Duplex Opening Wall Plates and Box Cover, Number of Gangs: 2 Aluminum, Brushed Finish, Silver (SA82)
- Pass & Seymour Lighting Controls