Shop All Dimmer Switches
Pass & Seymour
Harmony Fan Lgt Dimmer
Mfr # RHDH163PTCCCV6
Zoro # G406913475
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White,Ivory,Light Almond
- Switch Type Paddle
- Features Fan Control
- Voltage 120.0 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # RHDH163PTCCCV6
- Zoro # G406913475
- UPC # 785007053692
- Country of Origin China
- Category Dimmer Switches
Details
Number of Gangs | 1 |
Color | White,Ivory,Light Almond |
Switch Type | Paddle |
Features | Fan Control |
Voltage | 120.0 V |
Amperage | 15 A |
Mounting Type | Box |
Number Of Poles | Single Pole,3-Way |
Number of Switches | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 3-1/2" Trade Size (169-G)
- DUROMAX 240v 30A 10GA 10Ft Generator Cord with Cord Hanger (XP3010GC)
- POWER FIRST Standard Cable Tie, 14 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J158)
- LUTRON Dimmers, Diva, CFL/LED, Gray (DVCL-253P-GR)
- LUTRON Dimmer Sld Lumea C-L Wht (LECL-150H-WH)
- LEVITON Dimmer Switch Illumatech Color Change Kit No Led Gray (IPKIT-LNG)
- LUTRON Lighting Dimmer, Toggle, Ivory (AYCL-253P-IV)
- EATON WIRING DEVICES Switch Dimmer Knob Rotary Ivy (RKRD-V-BP)
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- LUTRON DIMR SWITCH SMART 150W (DVRF-6L-WH-R)
- Pass & Seymour Lighting Controls