Shop All Portable GFCI
Pass & Seymour
Gfci Receptacle/1'Cord
Mfr # 1594CS1M
Zoro # G606952427
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15A
- Color Yellow
- NEMA Configuration Number 5-15P/R
- cULus Yes
- UL Listing No UL498
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 1594CS1M
- Zoro # G606952427
- UPC # 785007263848
- Country of Origin China
- Category Portable GFCI
Dimensions
Length (US) | 13.6" |
Details
Amps | 15A |
Color | Yellow |
NEMA Configuration Number | 5-15P/R |
cULus | Yes |
UL Listing No | UL498 |
Nema Rating | Yes |
cUL Standard | Yes |
CSA Standard | C22.2 No. 42, 144 |
Volts (AC) | 125 |
UL Standard | Yes |
Volts | 125V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRTR20)
- GROTE Pogo Stick, Chrome 40" (81-0130)
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 125V (11X428)
- SOUTHWIRE Automatic Reset GFCI Module, 20 A, 125V AC, 2 Poles, 2 Wires, NEMA 3R, 12 AWG, No Plug, Black (18900000)
- POWER FIRST Line Cord GFCI, 6.0 ft. Cord L, Yellow (53TY60)
- SUPERIOR ELECTRIC GFCI 15 Amp 3 Prong Plug NEMA 5-15P (SE5000)
- SOUTHWIRE Power Distribution Box, 120/208VAC, 200A (6606GUSF256)
- POWER FIRST Line Cord GFCI, 50 ft., Ylw, 15A, Outdoor (11X436)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- SOUTHWIRE Power Distribution Cart, 100 AC, (2)L6-30R (6210DC)
- Pass & Seymour Portable GFCI