Shop All Light Fixture Parts
Pass & Seymour
Fluorescent Lampholder Lighting Parts And Accessory, 10PK
Mfr # 390-1W
Zoro # G304377621
product price: $58.89
/pk 10, $5.89/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Color White
- Standards UL Listed
- Description/Special Features Medium bi-pin, screw terminal
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 390-1W
- Zoro # G304377621
- Country of Origin Unknown
- Category Light Fixture Parts
Dimensions
Lamp Length | 2.4 in |
Details
Voltage | 600V |
Color | White |
Standards | UL Listed |
Description/Special Features | Medium bi-pin, screw terminal |
Application | Residential |
Frequency Rating | 660Watt Hz |
Description
57
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton 3709185 50A 250V 2-Pole Flush Mount Shallow Single Outlet Black (3709185)
- SATCO CFL Spiral Bulb T2, 23W, 1600Lumens, 3/BX, White PK (SDNS6274)
- OLIGHT Warrior 3S 2300 Lumen Rechargeable Tactical Flashlight (6972378125538)
- LUMAPRO Magnifier Light Clamp, Mounting (32PE58)
- JANDORF LAMP CORD 8' WHITE PK/1 (60134)
- WESTEK Light Control 360 Motion (MLC169BC)
- JOHNNY BEARD JOHNNY BEARD COMPANY 68010 Pennsylvania Pine Bellows; Black Suede Trim; 7.5 in. x 19.5 in. (68010)
- Z-LITE Multi Point Canopy 3 Light Ceiling Plate, Matte Black (CP4403-MB)
- ADVANCE Ballast Elec 2 F96T12/Ho (ICN2S110SC35I)
- GE GE UltraBrite LED Motion-Activated Light, Half Cup, White (12201)
- MIDWEST FASTENER 3/4" Brass Bracket Caps 6PK (64588)
- Pass & Seymour Light Fixture Parts