Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 68 cu in, Switch & Outlet Box, 4 Gang, Thermoplastic
Mfr # S468RAC
Zoro # G110668616
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 68 cu in
- Box Type Switch & Outlet Box
- Number of Gangs 4
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # S468RAC
- Zoro # G110668616
- UPC # 785007652772
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 68 cu in |
Box Type | Switch & Outlet Box |
Number of Gangs | 4 |
Material | Thermoplastic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (HM60060-3CR)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.000, Item# 2250-010 (100 PC Case) [Case] (FABPOLYPLUG2250-010-CS100-PC)
- LEVITON Wall Swtch, 1-Pole, Side, 120/277V, 20A, Ivry (CS120-2I)
- RACO Electrical Box, 7.3 cu in, Handy Box, 1 Gang, Steel, Rectangular (640)
- TEDDICO/BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (1718949)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- RACO Electrical Box, 6 cu in, Ceiling Box, Steel, Round (297)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14350BR)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSLA Box, 1 Gang, Malleable Iron (FSLA-1-50)
- Pass & Seymour Electrical Boxes