Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 52 cu in, Old Work Switch/Outlet Box, 3 Gang, Thermoplastic
Mfr # S352W
Zoro # G510668612
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 52 cu in
- Box Type Old Work Switch/Outlet Box
- Number of Gangs 3
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # S352W
- Zoro # G510668612
- UPC # 785007179149
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 52 cu in |
Box Type | Old Work Switch/Outlet Box |
Number of Gangs | 3 |
Material | Thermoplastic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 Amp Male NEMA L14-30P to 50 Amp Female NEMA 14-50R Adapter Plug for RV (RVA1592)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252 (220252)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- GE Miniature Circuit Breaker, THQC Series 40A, 2 Pole, 120/240V AC (THQC2140WL)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB2175)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- RACO Electrical Box, 11.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (650)
- ABB Electrical Box, FSC Box, 2 Gang, PVC (5133371U)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8191)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- CANTEX Weatherproof Electrical Box, 20 cu in, FSCC Box, 1 Gang, PVC, Rectangular (5133546)
- Pass & Seymour Electrical Boxes