Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 35 cu in, Switch & Outlet Box, 2 Gang, Thermoplastic
Mfr # S235RAC
Zoro # G110668623
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 35 cu in
- Box Type Switch & Outlet Box
- Number of Gangs 2
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # S235RAC
- Zoro # G110668623
- UPC # 785007215090
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 35 cu in |
Box Type | Switch & Outlet Box |
Number of Gangs | 2 |
Material | Thermoplastic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 24V-DC 7-1/2HP AC CONTACTOR (LP1D1201BD)
- POLLAK Master Disconnect Switch (P6Q-51902EP)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Mlti-Pole (NSYTRV44)
- POWER FIRST Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (4RCX7)
- CANTEX Electrical Box, 90 cu in, Floor Box, 1 Gang, PVC, Round (5133760)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- HOMESTEAD Electrical Box, Junction Box, Square (HO83329)
- MULBERRY Electrical Box, 37.3 cu in, Outlet Box, 2 Gang, Aluminum, Square (30593)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- CARLON Electrical Box, 48 cu in, Electrical Box, 2 Gang, PVC (B249B)
- Pass & Seymour Electrical Boxes