Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 35 cu in, Mounting Box, 2 Gang, Thermoplastic
Mfr # S235S50AC
Zoro # G610869575
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 35 cu in
- Box Type Mounting Box
- Number of Gangs 2
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # S235S50AC
- Zoro # G610869575
- UPC # 785007207354
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 35 cu in |
Box Type | Mounting Box |
Number of Gangs | 2 |
Material | Thermoplastic |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 20A, 1 Pole, 120/240V AC (UBITBA120L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Purple (HS357-S250-PURPLE)
- KMC 2.5 in. Dia. Medium Duty Rubber Cushion Clamp, 5PK (COL4009Z1)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133382)
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- RACO Electrical Box, 42 cu in, Wall Box, 2 Gang, Steel, Square (259)
- Pass & Seymour Electrical Boxes