Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 22.5 cu in, Switch & Outlet Box, 1 Gang, Thermoplastic
Mfr # P122R
Zoro # G910869589
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22.5 cu in
- Box Type Switch & Outlet Box
- Number of Gangs 1
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # P122R
- Zoro # G910869589
- UPC # 785007215069
- Country of Origin United States
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 22.5 cu in |
Box Type | Switch & Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Smart 3-Way Dimmer Kit, White (P-DIM-3WAY-WH)
- NVENT HOFFMAN Qline E, Type 4x, 175x175x74mm, Abs (Q18188ABE)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- CANTEX Electrical Box, Junction Box, PVC, Square (3021276)
- SOUTHWIRE Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (G601-FBX-UPC)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5X)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251WH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- Pass & Seymour Electrical Boxes