Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 22 cu in, Old Work Switch/Outlet Box, 1 Gang, Thermoplastic
Mfr # S122W
Zoro # G810668602
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 cu in
- Box Type Old Work Switch/Outlet Box
- Number of Gangs 1
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # S122W
- Zoro # G810668602
- UPC # 785007179132
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 22 cu in |
Box Type | Old Work Switch/Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 100A, 250V AC, Indicating (TR100RID)
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 8/9)
- IFM Proximity Sensor, Capacitive, 8mm, NC (KG0010)
- BUCHANAN Twist On Wire Connector, 22-8 AWG, PK100 (B2-1)
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6000)
- SOUTHWIRE Electrical Box, 13.5 cu in, Handy Box, Steel, Rectangular (G19282-3/4-UPC)
- ABB Electrical Box, 11.8 cu in, Floor Box, 1 Gang, Polycarbonate, Round (E971FBDI-2)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- Pass & Seymour Electrical Boxes