Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 18 cu in, Switch & Outlet Box, 1 Gang, Thermoplastic
Mfr # S118W
Zoro # G510844054
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Switch & Outlet Box
- Number of Gangs 1
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # S118W
- Zoro # G510844054
- UPC # 785007207019
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Switch & Outlet Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEX FLOW Panel Cooler or Cabinet Cooler (63140X)
- HANDI-CHEK Electrical Connector Asst 360pc (DISP-EC360)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Orange, Color-Coded PVC Insulation (C2064A.12.04)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum, Square (5346-0)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7825)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, Acier (936)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (251)
- RACO Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (158)
- RACO Electrical Box, 18 cu in, Round Box, Steel, Round (7122RAC)
- Pass & Seymour Electrical Boxes