Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 18 cu in, Mounting Box, 1 Gang, Thermoplastic
Mfr # S118S50
Zoro # G810668619
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type Mounting Box
- Number of Gangs 1
- Material Thermoplastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # S118S50
- Zoro # G810668619
- UPC # 785007207040
- Country of Origin China
- Category Electrical Boxes
Details
Item | Electrical Box |
Capacity | 18 cu in |
Box Type | Mounting Box |
Number of Gangs | 1 |
Material | Thermoplastic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070TF150D1)
- TECHFLEX Braided Sleeving, 3.000 In., 10 ft., Black (HWN3.00BK10)
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32BA)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDC, 1 Gang, Aluminum (FDC-1-100-A)
- MULBERRY Electrical Box, 15.3 cu in, Round Box, Aluminum, Round (30326)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- ERICSON Electrical Box, Outlet Box, 1 Gang (6029B)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (175)
- SOUTHWIRE Electrical Box, 42 cu in, Junction Box, 2 Gang, Steel, Square (72171-3/4-1W-UPC)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- Pass & Seymour Electrical Boxes