Shop All Electrical Boxes
Pass & Seymour
Electrical Box, 16 cu in, Ceiling Box, Non-Metallic, Round
Mfr # S116FAN
Zoro # G710069325
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 cu in
- Box Type Ceiling Box
- Material Non-Metallic
- Length 4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # S116FAN
- Zoro # G710069325
- UPC # 785007422238
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Electrical Box |
Capacity | 16 cu in |
Box Type | Ceiling Box |
Material | Non-Metallic |
Opening Shape | Round |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29261BB00)
- SCHNEIDER ELECTRIC Push button, Harmony 9001K, metal, mushroom 41mm, red, 30mm, 2 positions, push pull, 1NC (9001KR9RH6)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 3 ft. (LHCR-36)
- TY-RAP 14" L Miniature Cable Tie BK PK 1000 (TY234MX)
- RACO Electrical Box, 63.5 cu in, Masonry Box, 4 Gang, Steel, Rectangular (693)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30248)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (502)
- CANTEX Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC (EZ21SOR)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 36.5 cu in, Floor Box, 2 Gang, Brass, Rectangular (FB4233)
- ORBIT Electrical Box, 21 cu in, Switch Box, Square (D4SB-50)
- Pass & Seymour Electrical Boxes