Shop All Wall Plates
Pass & Seymour
Brn 3Tog Urea Wallplate
Mfr # SP3U
Zoro # G606875849
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Color Brown
- Special Features Standard size plastic smooth wall plate
- Thickness 0.07 in
- Application Sector Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # SP3U
- Zoro # G606875849
- UPC # 785007192360
- Country of Origin Mexico
- Category Wall Plates
Details
Number of Gangs | 3 |
Color | Brown |
Special Features | Standard size plastic smooth wall plate |
Thickness | 0.07 in |
Application Sector | Residential/Commercial |
Cutout | Toggle |
Standard | UL 514 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Receptacle, Replacement (HBL5236M2)
- SCHNEIDER ELECTRIC Ovrload Relay, 17 to 24A, 3P, Class 20,690V (LR3D22L)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- DELTANA Triple Rocker Switch Plate, Number of Gangs: 3 Solid Brass, PVD Polished Brass Finish (SWP4740CR003)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- AMERELLE WALLPLATE OAK 1GNG BLANK (901B)
- Pass & Seymour Wall Plates