Shop All Wall Plates
Pass & Seymour
Brn 2G 2Tog Wall Plate
Mfr # SP2U
Zoro # G806875892
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Brown
- Thickness 0.07 in
- Special Features Standard size plastic smooth wall plate
- Application Sector Residential/Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # SP2U
- Zoro # G806875892
- UPC # 785007192353
- Country of Origin Mexico
- Category Wall Plates
Details
Number of Gangs | 2 |
Color | Brown |
Thickness | 0.07 in |
Special Features | Standard size plastic smooth wall plate |
Application Sector | Residential/Commercial |
Cutout | Toggle |
Standard | UL 514 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- SQUARE D Neutral Lug Kit (LK150AN)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- DELTANA Mortise Bolt Satin Nickel (MB175U15)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- Pass & Seymour Wall Plates