Shop All Wall Plates
Pass & Seymour
Brn 1G 1Dplx Wall Plate
Mfr # TP8CC25
Zoro # G606944682
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Thickness 0.07 in
- Mounting Type Exposed Screws
- Special Features Molded of rugged, indestructible self extinguishing nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP8CC25
- Zoro # G606944682
- UPC # 785007274493
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Color | Brown |
Thickness | 0.07 in |
Mounting Type | Exposed Screws |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Standard | UL 514 |
Wall Plate Type | Outlet |
Cutout | Receptacle |
Application Sector | Residential/Commercial |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- WINNIE INDUSTRIES Pressed Beam Clamp, 100PK (WPBC)
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Wood Grain (CSX-1.5-59-WG)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- LEVITON Wall Plate Almond 1G (80401-00T)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P1R)
- LEVITON Wallplates 3-Port Quickport Dec Insrt Ivory (41643-I)
- Pass & Seymour Wall Plates