Shop All Wall Plates
Pass & Seymour
Alm 2G 2Deco Wall Plate
Mfr # TP262LACC30
Zoro # G306944654
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Light Almond
- Special Features Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture
- Thickness 0.07 in
- Mounting Type Exposed Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TP262LACC30
- Zoro # G306944654
- UPC # 785007275513
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 2 |
Color | Light Almond |
Special Features | Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture |
Thickness | 0.07 in |
Mounting Type | Exposed Screws |
Standard | CSA, UL, cULus, RoHS |
Application Sector | Residential/Commercial |
Cutout | Decorator |
Wall Plate Type | Dimmer/Switch,Outlet |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND COMPRESSOR Overload (971-0561-61)
- HUBBELL 15A Twist-Lock Connector 2P 2W 125VAC L1-15R BK/WT (HBL7506C)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR 15A A-A GFCI USB Outlet Ivory (102288)
- LEVITON Decora 4 Gang Wall Plate (84412-40)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (PJ8)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (PJ26I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 2.15" Opening, Black (P724BK)
- Pass & Seymour Wall Plates