Shop All Wall Plates
Pass & Seymour
Alm 1G Blnk Wall Plate
Mfr # TP13LACC30
Zoro # G706878344
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Special Features Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture
- Mounting Type Exposed Screws
- Thickness 0.07 in
- Cutout Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # TP13LACC30
- Zoro # G706878344
- UPC # 785007274745
- Country of Origin United States
- Category Wall Plates
Details
Number of Gangs | 1 |
Special Features | Junior jumbo size, non-combustible, virtually unbreakable, resistant to discoloration, grease, solvent, and moisture |
Mounting Type | Exposed Screws |
Thickness | 0.07 in |
Cutout | Blank |
Standard | CSA, UL, cULus, RoHS |
Application Sector | Residential/Commercial |
Wall Plate Type | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Black, Single Pack (HBL5262BK)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSW1A)
- BURNDY One Hole Lug Compress Conct, 600 kcmil (YAD36M12E12)
- PANDUIT 6' Wiring Duct Cover, 2" W, PVC, Gray (C2LG6)
- PASS & SEYMOUR 1G Magnesium Wall Plate (AWP1G2MG6)
- PASS & SEYMOUR 15A A-A GFCI USB Outlet Ivory (102288)
- RACO Raco MX6200 Gray 2 Gang Metal Outlet Cover (167094)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- SOUTH MAIN HARDWARE Quadruple Gang Wall Plate, Oil Rubbed Bronze (SH564-OR-1)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- Pass & Seymour Wall Plates