Shop All Wall Plates
Pass & Seymour
Alm 1G 1Tog Wall Plate
Mfr # TPJ1LACC70
Zoro # G606875894
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Special Features Molded of rugged, indestructible self extinguishing nylon
- Thickness 0.07 in
- Application Sector Residential/Commercial
- Cutout Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pass & Seymour
- MFR # TPJ1LACC70
- Zoro # G606875894
- UPC # 785007858273
- Country of Origin United States
- Category Wall Plates
Details
Color | Light Almond |
Special Features | Molded of rugged, indestructible self extinguishing nylon |
Thickness | 0.07 in |
Application Sector | Residential/Commercial |
Cutout | Toggle |
Standard | UL 514 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 125A, 600V AC, Non-Indicating (JLLS125)
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 201 to 400A Amp Range, 600V AC/DC Volt Rating (T60400-1C)
- LEVITON Locking Connector (2313)
- PASS & SEYMOUR WHT Deco End Sect Plate (PJSE26WCC10)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- PASS & SEYMOUR WHT Cable Wall Plate (WP1014WHV1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86871)
- LEVITON Wallplates P128 (86078)
- Pass & Seymour Lighting Controls