Shop All Plug Adapters
Pass & Seymour
Adapter Trailer 20A
Mfr # 1264
Zoro # G7691184
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Amperage 15.0 A
- Standard RoHS
- Special Features Allow you to plug in your 15Aextension cord into a 20A outlet.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pass & Seymour
- MFR # 1264
- Zoro # G7691184
- UPC # 785007862904
- Country of Origin China
- Category Plug Adapters
Details
Color | Black |
Amperage | 15.0 A |
Standard | RoHS |
Special Features | Allow you to plug in your 15Aextension cord into a 20A outlet. |
Description
Adapter converts 30 amp plug configuration to 15 or 20 amp plug configuration. Designed for use on travel trailer and RV electrical system hook-ups.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONTROL SOLUTIONS WASP Fixture Mount Occupancy Sensor (WSPSMUNV)
- ABB One Hole Lug Compression Connector, 8 AWG (54130UB)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- SOUTHWIRE Coleman Cable 293 Mini Appliance Repl Cord (4260576)
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- FIRMAN L5-30P to TT-30R Adapter (1605)
- SUPERIOR ELECTRIC 50 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1533)
- AC WORKS 1FT 30A 4-Prong L14-30P Locking Plug to 6-15/20 Outlet with 20A Breaker (L1430CB620)
- Pass & Seymour Plug Adapters